Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Monaco Power Loomed Medium Rectangle Rugs, Multi Color - 6 ft.-7 in. x 9 ft.-2 in. MNC222F-6

Monaco Power Loomed Medium Rectangle Rugs, Multi Color - 6 ft.-7 in. x 9 ft.-2 in. (Discontinued)

  • Mfr # MNC222F-6
  • Zoro # G610721507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC222F-6
Zoro #
G610721507
UPC #
889048112711
Country of Origin
Turkey

Dimensions

Pile Height
0.35in
Size
6 ft-7inX9 ft-2in

Details

Color
Multi
Pattern
monaco
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.