Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monaco Power Loomed Rectangle Rug- Grey - Multi- 4 x 5 ft. 7 in.

  • Mfr # MNC215G-4

  • Zoro # G909284041


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Color
Grey/Multi
Pattern
monaco
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Pile Height
0.35in
Size
4 ftX5 ft-7in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC215G-4
Zoro #
G909284041
UPC #
889048079908
Country of Origin
China

Dimensions

Pile Height
0.35in
Size
4 ftX5 ft-7in

Details

Color
Grey/Multi
Pattern
monaco
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.