This item is Discontinued.

Safavieh Monaco Power Loomed Rectangle Rug- Ivory - Multi- 3 x 5 ft. MNC233A-3

Monaco Power Loomed Rectangle Rug- Ivory - Multi- 3 x 5 ft. (Discontinued)

  • Mfr # MNC233A-3
  • Zoro # G609284723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNC233A-3
Zoro #
G609284723
UPC #
889048030213
Country of Origin
China

Dimensions

Pile Height
0.35in
Size
3inX5in

Details

Color
Ivory/Multi
Pattern
monaco
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.