Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monaco Power Loomed Rectangle Rug, Ivory - Multi, 9 x 12 ft.

  • Mfr # MNC229A-9

  • Zoro # G215816301


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Size
9 ft x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC229A-9
Zoro #
G215816301
UPC #
683726929826
Country of Origin
China

Dimensions

Size
9 ft x 12 ft

Description

Free-spirited and vibrantly colored Monaco Collection rugs bring Bohemian-chic flair to folkloric and formal Persian designs. A mix of high and low loop pile is power-loomed of long-wearing polypropylene in classic textures and trendy erased-weave looks. The combination of high tech and high touch is felt in the warmth the product brings to each home or office interiors. Our collections have always been considered the authority on fine quality craftsmanship and style. Specifications -Design Type: Contemporary -Shape: Rectangle -Rug Size: 9' x 12' -Color: Ivory / Multi -Material: Polypropylene -Weave: Power Loomed -Made In: Turkey -Weight: 37.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.