This item is Discontinued.

Safavieh Monaco Power Loomed Square Area Rug, Navy and Light Blue - 3 x 3 ft. MNC243N-3SQ

Monaco Power Loomed Square Area Rug, Navy and Light Blue - 3 x 3 ft. (Discontinued)

  • Mfr # MNC243N-3SQ
  • Zoro # G109289761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC243N-3SQ
Zoro #
G109289761
UPC #
889048501751
Country of Origin
Türkiye

Dimensions

Pile Height
0.35in
Size
3inX3in

Details

Color
Navy/Light Blue
Pattern
monaco
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.