This item is Discontinued.

Safavieh Monaco Round Area Rug, Violet and Fuchsia - 5 x 5 ft. MNC243P-5R

Monaco Round Area Rug, Violet and Fuchsia - 5 x 5 ft. (Discontinued)

  • Mfr # MNC243P-5R
  • Zoro # G609831262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNC243P-5R
Zoro #
G609831262
UPC #
889048339224
Country of Origin
Türkiye

Dimensions

Pile Height
0.35 in
Size
5ft X5ft

Details

Weave
flat weave
Color
Violet/Fuchsia
Material
57% Polypropylene, 30% Cotton, 13% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.