Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monaco Small Rectangle Area Rug, Ivory and Pink - 3 x 5 ft.

  • Mfr # MNC209R-3

  • Zoro # G009290409


product price: $54.59
/ea

Key Features

Weave
flat weave
Size
3 ft x 5 ft
Material
57% Polypropylene, 30% Cotton, 13% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC209R-3
Zoro #
G009290409
UPC #
889048187115
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft

Details

Weave
flat weave
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Color
Ivory/Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.