This item is Discontinued.

Safavieh Monaco Small Rectangle Area Rug, Orange and Light Blue - 3 x 5 ft. MNC243H-3

Monaco Small Rectangle Area Rug, Orange and Light Blue - 3 x 5 ft. (Discontinued)

  • Mfr # MNC243H-3
  • Zoro # G209286066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC243H-3
Zoro #
G209286066
UPC #
889048338623
Country of Origin
Turkey

Dimensions

Pile Height
0.35in
Size
3inX5in

Details

Color
Orange/Light Blue
Pattern
monaco
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.