This item is Discontinued.

Safavieh Montreal Shag Runner Rug, Blue and Ivory - 2 ft. - 3 in. x 7 ft. SGM866A-27

Montreal Shag Runner Rug, Blue and Ivory - 2 ft. - 3 in. x 7 ft. (Discontinued)

  • Mfr # SGM866A-27
  • Zoro # G609749987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGM866A-27
Zoro #
G609749987
UPC #
889048122208
Country of Origin
Türkiye

Dimensions

Pile Height
1.97 in
Size
2ft X7ft

Details

Weave
power loomed
Material
50% Polyester, 50% Polypropylene
Color
Blue/Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.