This item is Discontinued.

Safavieh Natural Fiber Hand Woven Runner Area Rug, Light Grey - 2 ft.-6 in. x 16 ft. NF447G-216

Natural Fiber Hand Woven Runner Area Rug, Light Grey - 2 ft.-6 in. x 16 ft. (Discontinued)

  • Mfr # NF447G-216
  • Zoro # G009543710
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF447G-216
Zoro #
G009543710
UPC #
889048456341
Country of Origin
India

Dimensions

Size
2ft X16ft
Pile Height
0.50 in

Details

Color
Light Grey
Material
Jute
Weave
hand knotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.