
O Mara 2 Drawer Desk, Taupe
Mfr # DSK5711C
Zoro # G911840310
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Dimensions
42 in X 23.5 in X 29.5 in
Color
Taupe
Drawer/Shelf Dimensions
15 in X 15 in X 2.8 in
Finish
Water Based Paint
For Use With
Residential Use Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSK5711C
Zoro #
G911840310
UPC #
195058182959
Country of Origin
China
Dimensions
Dimensions
42 in X 23.5 in X 29.5 in
Drawer/Shelf Dimensions
15 in X 15 in X 2.8 in
Details
Color
Taupe
Finish
Water Based Paint
For Use With
Residential Use Only
Metal Type
Zinc Alloy
Assembled/Unassembled
Unassembled
Weight Capacity
50 lbs.
Wood Color
Taupe
Number of Drawers
2
Wood Species
Mdf
Metal Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.