Zoro Homepage

Oliveira Cushion Box, Black & White

  • Mfr # PAT7709A

  • Zoro # G210884527


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Color
Black / White Cushion
Assembly
Assembly Required
Contents
Wicker / Steel Frame
Fabric
100% Polyester
Dimensions
46.5 in X 21.3 in X 23.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT7709A
Zoro #
G210884527
UPC #
195058103961
Country of Origin
China

Dimensions

Dimensions
46.5 in X 21.3 in X 23.2 in

Details

Color
Black / White Cushion
Assembly
Assembly Required
Contents
Wicker / Steel Frame
Fabric
100% Polyester
Metal Type
Steel
Metal Color
Black
Material
Foam
Finish
Powder Coating
Intended / Approved Use
Residential Use Only
Weight Capacity
550 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.