83" Beige Italian Leather USB Reclining Sofa With Silver Legs
- Mfr # 482208
- Zoro # G222905685
product price:Â
$
4,841.99
/ea
Key Features
Color
Beige
Length
31 in
Style
Modern
Reclining Type
Power - Push Button
Recliner
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482208
- Zoro #
- G222905685
- UPC #
- -
- Country of Origin
- China
- Color
- Beige
- Style
- Modern
- Reclining Type
- Power - Push Button
- Recliner
- Yes
- Commercial Use
- No
- Shape
- Rectangular
- Seating Capacity
- 3
- Type
- Sofa
- Finish
- Unfinished
- Assembly Required
- Partial Assembly Needed
- Sofa Design
- Standard
- Sleeper Sofa
- No
- Upholstered
- Yes
- Upholstery Material
- Italian Leather
- Capacity
- 750 lb
- Material
- Steel
- Item
- Sofas
Dimensions
- Length
- 31 in
- Width
- 83 in
- Size
- W x L x D
- Depth
- 43 in
Description
Made of the highest quality, supple leather, this 83-inch beige italian leather usb reclining sofa with silver legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 31-inch H x 83-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.