Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Parker 1 Drawer Desk, Walnut & Gold - 32.5 x 45 x 20 in. DSK6400A

Parker 1 Drawer Desk, Walnut & Gold - 32.5 x 45 x 20 in. (Discontinued)

  • Mfr # DSK6400A
  • Zoro # G112124400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSK6400A
Zoro #
G112124400
UPC #
889048598508
Country of Origin
Viet Nam

Dimensions

Drawer Dimensions
19 in X 14.75 in X 2.63 in
Dimensions
45 in X 20 in X 32.5 in

Details

Color
Dark Walnut
Wood Color
Dark Walnut
Contents
Wood
Finish
Veneer
Assembled/Unassembled
Unassembled
Weight Capacity
25 lbs.
For Use With
Residential Use Only
Metal Color
Gold
Wood Species
Mdf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.