Zoro Homepage

Peyton 2 Drawers Brown Console Table

  • Mfr # CNS5704C

  • Zoro # G511851105


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Wood Species
Pine / Mdf
Color
Brown
Metal Color
Antique Black
Quantity of Drawers
2
Dimensions
35.5 in X 13 in X 29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS5704C
Zoro #
G511851105
UPC #
195058010108
Country of Origin
China

Dimensions

Dimensions
35.5 in X 13 in X 29.5 in
Drawer/Shelf Dimensions
Drawers: 14 in X 8.6 in X 4.4 in Shelf: 30.9 in X 8.4 in X 15.2 in

Details

Wood Species
Pine / Mdf
Color
Brown
Metal Color
Antique Black
Quantity of Drawers
2
Metal Type
Zinc Alloy
Intended / Approved Use
Residential Use Only
Quantity of Shelves
1
Assembly
Assembly Required
Finish
Water Based Paint
Weight Capacity
40 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.