This item is Discontinued.

Safavieh Rag Runner Hand Woven Rug, Ivory and Multi Color- 2 ft.-3 in. x 12 ft. RAR121G-212

Rag Runner Hand Woven Rug, Ivory and Multi Color- 2 ft.-3 in. x 12 ft. (Discontinued)

  • Mfr # RAR121G-212
  • Zoro # G509285721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAR121G-212
Zoro #
G509285721
UPC #
889048173866
Country of Origin
India

Dimensions

Size
2 ft 3 in x 12 ft

Details

Color
Ivory/Multi
Pattern
rag rug
Material
Cotton
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.