Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Adirondack Contemporary Area Rug, Fuchsia & Ivory - 3 x 5 ft.

  • Mfr # ADR277R-3

  • Zoro # G309538928


product price: $47.75
/ea

Key Features

Color
Fuchsia/Ivory
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Pile Height
0.35in
Size
3inX5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR277R-3
Zoro #
G309538928
UPC #
195058001045
Country of Origin
Turkey

Dimensions

Pile Height
0.35in
Size
3inX5in

Details

Color
Fuchsia/Ivory
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.