Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Adirondack Global Area Rug, Grey & Beige - 5-7 ft. x 6 in.

  • Mfr # ADR221F-5

  • Zoro # G109541531


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Grey/Beige
Pile Height
0.35 in
Weave
power loomed
Size
5 ft X 7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR221F-5
Zoro #
G109541531
UPC #
889048990388
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
5 ft X 7 ft

Details

Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Grey/Beige
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.