
Reflection Power Loomed Small Rectangle Area Rug Beige & Cream - 3 x 5 ft.
Mfr # RFT665A-3
Zoro # G711563310
product price: $82.29
/ea
Free Shipping & Returns
Key Features
Pile Height
0.39 in
Material
60% Polypropylene, 40% Polyester
Size
3ft X5ft
Weave
power loomed
Color
Beige/Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFT665A-3
Zoro #
G711563310
UPC #
889048425279
Country of Origin
Turkey
Dimensions
Pile Height
0.39 in
Size
3ft X5ft
Details
Material
60% Polypropylene, 40% Polyester
Weave
power loomed
Color
Beige/Cream
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.