Roper End Table, Black
Mfr # FOX4245B
Zoro # G810643296
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Wood Species
Mdf
Finish
Nc Coating / Powder Coating
Wood Color
Ash Black
Dimensions
23.6 in X 23.6 in X 15.8 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOX4245B
Zoro #
G810643296
UPC #
889048200333
Country of Origin
China
Dimensions
Dimensions
23.6 in X 23.6 in X 15.8 in
Details
Wood Species
Mdf
Finish
Nc Coating / Powder Coating
Wood Color
Ash Black
Assembled/Unassembled
Assembled
Weight Capacity
100 lbs.
Intended / Approved Use
Residential Use Only
Tabletop Color
Ash Black
Metal Type
Iron
Metal Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.