This item is Discontinued.

Safavieh Stone Wash Hand Knotted Accent Rug, Emerald - 4 x 6 ft. STW235D-4

Stone Wash Hand Knotted Accent Rug, Emerald - 4 x 6 ft. (Discontinued)

  • Mfr # STW235D-4
  • Zoro # G915762366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STW235D-4
Zoro #
G915762366
UPC #
683726224402
Country of Origin
India

Description

Casual with an artfully crafted look Stonewashed collection rugs are hand-knotted in India using a blend of fibers to create a fashion-inspired distressed look and dimensional texture.A melange of patterns includes transitional and vintage designs. Specifications - Color: Emerald - Collection: Stone Wash - Design Type: Boho - Shape: Accent - Pile Height in.: 0.24 - Material: 55% Wool 10% Viscose 35% Cotton - Weave: Hand Knotted - Country of Origin: India - Size: 4' x 6' - Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.