Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Tilly Wall Sconce - 4.375 x 7.125 x 10.125 in. LIT4433A-SET2

Tilly Wall Sconce - 4.375 x 7.125 x 10.125 in. (Discontinued)

  • Mfr # LIT4433A-SET2
  • Zoro # G710736418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT4433A-SET2
Zoro #
G710736418
UPC #
889048145528
Country of Origin
China

Dimensions

Size
10.125in x 7.125in x 4.375in

Details

Glass Color
Chrome/Clear
Body Material
Iron / Crystal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.