
Trunk Concrete Accent Table- Ivory - 16.5 x 14.9 x 14.9 in.
Mfr # VNN1004B
Zoro # G210654083
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Height x Depth)
14.9in X 14.9in X 16.5in
Weight Capacity
175 Lbs.
Material
Concrete
Color
Ivory
Finish Surface Treatment
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNN1004B
Zoro #
G210654083
UPC #
889048184442
Country of Origin
China
Dimensions
Size (Width x Height x Depth)
14.9in X 14.9in X 16.5in
Details
Weight Capacity
175 Lbs.
Material
Concrete
Color
Ivory
Finish Surface Treatment
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.