This item is Discontinued.

Safavieh Valencia Runner Area Rug Grey & Multi Color- 2 ft.-3 in. x 10 ft. VAL108C-210

Valencia Runner Area Rug Grey & Multi Color- 2 ft.-3 in. x 10 ft. (Discontinued)

  • Mfr # VAL108C-210
  • Zoro # G011524028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAL108C-210
Zoro #
G011524028
UPC #
889048133686
Country of Origin
Turkey

Dimensions

Size
2 ft-3inX10 ft
Pile Height
0.20in

Details

Color
Grey/Multi
Pattern
valencia
Material
Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.