This item is Discontinued.

Safavieh Vintage Leather Bohemian Rectangle Hand Woven Rugs, Grey - 8 x 10 ft. VTL203F-8

Vintage Leather Bohemian Rectangle Hand Woven Rugs, Grey - 8 x 10 ft. (Discontinued)

  • Mfr # VTL203F-8
  • Zoro # G415815333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTL203F-8
Zoro #
G415815333
UPC #
889048621930
Country of Origin
India

Description

Inspired by global travel and the bold colorful motifs adorning fashionable ski chalets Safavieh translates rustic lodge style into the supremely chic and easy-care Adirondack collection. Crafted of enhanced polypropylene yarns Adirondack rugs explore stylish over-dye and antiqued looks making striking fashion statements in any room. This collection is power loomed in Turkey. Features -These rugs are perfect in the bedroom living room dining room or home office -Vintage Leather Bohemian Rectangle Hand Woven Rug -Transitionally designed these rugs can be integrated into any contemporary modern traditional Specifications - Construction: Hand Woven - Color: Grey - Size: 8 x 10 ft. - Fiber Content: Leather&Jute&Cotton - Rug Collection: Vintage Leather - Style: Modern & Contemporary Transitional - Shape: Rectangle - Country of Origin: India - Weight: 37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.