This item is Discontinued.

Safavieh Vintage Leather Hand Woven Medium Rectangle Rug Light Grey & Dark Brown - 6 x 9 ft. VTL310B-6

Vintage Leather Hand Woven Medium Rectangle Rug Light Grey & Dark Brown - 6 x 9 ft. (Discontinued)

  • Mfr # VTL310B-6
  • Zoro # G611561874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTL310B-6
Zoro #
G611561874
UPC #
889048433410
Country of Origin
India

Dimensions

Size
6ft X9ft

Details

Weave
hand knotted
Material
80% Leather, 20% Cotton
Color
Light Grey/Dark Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.