This item is Discontinued.

Safavieh Vintage Power Loomed Rectangle Rug- Soft Anthracite- 8 x 11 ft. 2 in. VTG137-3330-8

Vintage Power Loomed Rectangle Rug- Soft Anthracite- 8 x 11 ft. 2 in. (Discontinued)

  • Mfr # VTG137-3330-8
  • Zoro # G315816850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTG137-3330-8
Zoro #
G315816850
UPC #
889048013797
Country of Origin
China

Description

The artfully crafted warm beige Vintage Palace rug from Safavieh is brimming with old-world character and charm. A classic Persian medallion design is power loomed of viscose yarn to create the timeworn look of a centuries-old heirloom. The combination of high tech and high touch is felt in the warmth the product brings to each home or office interiors. Our collections have always been considered the authority on fine quality craftsmanship and style. Specifications -Design Type: Traditional -Shape: Rectangle -Rug Size: 8' x 11' - 2 -Color: Soft Anthracite -Material: Viscose Pile -Weave: Power Loomed -Made In: Belgium -Weight: 33.9599990844726 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.