This item is Discontinued.

Safavieh Vintage Small Rectangle Area Rug, Light Blue - 4 ft. x 5 ft.-7 in. VTG120-7660-4

Vintage Small Rectangle Area Rug, Light Blue - 4 ft. x 5 ft.-7 in. (Discontinued)

  • Mfr # VTG120-7660-4
  • Zoro # G809537773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTG120-7660-4
Zoro #
G809537773
UPC #
889048279315
Country of Origin
Belgium

Dimensions

Pile Height
0.24in
Size
4 ftX5 ft-7in

Details

Color
Light Blue
Pattern
vintage
Material
67.7% Viscose, 20.6% Polyester, 11.8% Cotton
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.