
Vision Solid & Tonal Power Loomed Rectangle Area Rug Beige - 4 x 6 ft.
Mfr # VSN606H-4
Zoro # G511533162
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
49% Polypropylene, 30% Cotton, 21% Polyester
Size
4ft X 6 ft
Weave
power loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSN606H-4
Zoro #
G511533162
UPC #
195058345255
Country of Origin
Turkey
Dimensions
Size
4ft X 6 ft
Details
Color
Beige
Material
49% Polypropylene, 30% Cotton, 21% Polyester
Weave
power loomed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.