Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vision Solid & Tonal Power Loomed Rectangle Area Rug Red - 4 x 6 ft.

  • Mfr # VSN606Q-4

  • Zoro # G611533666


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Color
Red
Material
49% Polypropylene, 30% Cotton, 21% Polyester
Size
4ft X 6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSN606Q-4
Zoro #
G611533666
UPC #
195058345736
Country of Origin
Turkey

Dimensions

Size
4ft X 6 ft

Details

Weave
power loomed
Color
Red
Material
49% Polypropylene, 30% Cotton, 21% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.