Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walker Distressed Ivory Leaning Etagere

  • Mfr # AMH6537A

  • Zoro # G810763970


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
16.5inX15inX71.3in
Weight Capacity
50 Lbs.
Material
Poplar
Color
Vintage Cream
Shelf Dimensions
Top Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6537A
Zoro #
G810763970
UPC #
683726744344
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
16.5inX15inX71.3in
Shelf Dimensions
Top Shelf

Details

Weight Capacity
50 Lbs.
Material
Poplar
Color
Vintage Cream
No Of Shelves
5
Finish Surface Treatment
Nc Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.