Shop SAFCO
See all product information
Create Account
15 gal Round Trash Can, Black, Steel
- Mfr # 9639BL
- Zoro # G5624841
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
15 gal
Container Shape
Round
Color
Black
Height
34 in
Lid Opening Mechanism
Open Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9639BL
- Zoro #
- G5624841
- UPC #
- 073555963922
- Country of Origin
- China
- Container Capacity
- 15 gal
- Item
- Trash Can
- Container Shape
- Round
- Color
- Black
- Lid Opening Mechanism
- Open Top
- Material
- Steel
- Container Mounting Style
- Free-Standing
- Receptacle Container Style
- Decorative
- Finish
- Powder Coated
- Container Basic Material
- Metal
- Primary Container Color
- Black
- Lid Options
- Lid Included
- Includes
- Lid
- Location
- Indoor
- Lid Type
- Open
- Container Material
- Steel
- Product Type
- Trash Can
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Height
- 34 in
- Length
- 15 in
- Container Depth
- 15 in
- Overall Diameter
- 15 in
Description
Round, Open, 15 gal, Black, Height 34 in, Depth Not Applicable, Steel, Powder-Coated, Lid Included, Free-Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.