Shop SAFCO
See all product information
Create Account
Outdoor Perforated Steel Side Opening Trash Can, 15 Gallon, Black
- Mfr # 9932BL
- Zoro # G405574653
product price:Â
$
869.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
15 gal
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9932BL
- Zoro #
- G405574653
- UPC #
- 73555993226
- Country of Origin
- China
- Container Capacity
- 15 gal
- Item
- Outdoor Can
- Color
- Black
- Material
- Steel
Description
Make litter and trash a thing of the past. Steel or composite waste receptacles gives you the right style for your space. Evos series waste receptacles are made of durable steel frames with either perforated steel panels or composite horizontal boards. Durable for the outdoors and subtle enough for any large capacity indoor needs, alike. Make cleanup in your first impression and high traffic areas easy, while helping to keep unsightly liter from your parking lot, outdoor meeting spaces or recreation areas. No assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.