15 gal Square Outdoor Can, Black, Ashtray Top w/Open Side, Polyethylene; Stainless Steel, 13.75 in

  • Mfr # 9470NC

  • Zoro # G202683459


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Container Shape
Square
Color
Black
Height
32.75 in
Overall Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9470NC
Zoro #
G202683459
UPC #
73555947007
Country of Origin
China

Dimensions

Height
32.75 in
Overall Width
13.75 in
Depth
13.75 in

Details

Container Capacity
15 gal
Item
Outdoor Can
Container Shape
Square
Color
Black
Lid Opening Mechanism
Ashtray Top w/Open Side
Material
Polyethylene; Stainless Steel
Features
Ash Urn with Side Openings—9" sq. stainless steel urn built into lid. No sand required. Four 9.5" x 4.5" disposal openings.
Standards
GREENGUARD Certified
Finish
Textured with Aggregate Panels
Lid Type
Integrated Top

Description

Molded stone aggregate for any first impression area with a recessed bottom. High-density polyethylene plastic will not chip or dent. UV inhibitors limit fading in sunlight. Adaptable for anchoring and weighting devices. Uses standard 32" x 44" trash bags and telescoping base hides bag.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.