This item is Discontinued.

Safco 23 gal. Plastic Rectangular Trash Can, Beige 9923TN

23 gal. Plastic Rectangular Trash Can, Beige (Discontinued)

  • Mfr # 9923TN
  • Zoro # G1185436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9923TN
Zoro #
G1185436
UPC #
-
Country of Origin
China

Dimensions

Height
321/4 in
Width
191/2"
Overall Width
19 1/2 in
Trash Can Dia./Width
19-1/2"
Container Depth
16 in
Diameter
19-1/2"
Depth
16 in
Width/Diameter
19-1/2"

Details

Trash Container Capacity
23 gal
Container Capacity
23 gal
Item
Trash Can
Container Shape
Rectangular
Color
Tan
Material
Plastic
Capacity
23 gal.
Opening Closure Type
Step-On
Shape
Rectangular
Container Basic Material
Plastic
Container Mounting Style
Free-Standing
Finish
Smooth
Specific Container Material
Plastic
Lid Options
Lid Included
Top Design
Flat
Primary Container Color
Beige
Includes
Hinged Lid
Indoor/Outdoor
Indoor
Top Type
Flat
Container Material
Plastic
Product Type
Trash Can

Description

Rectangular, 23 gal, Tan, Height 26 in, Plastic, Smooth, Lid Included, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.