27 gal Round Indoor Metal Can, Stainless Steel, Aluminum, 10 in

  • Mfr # 9942SS

  • Zoro # G8588441


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
27 gal
Container Shape
Round
Color
Stainless Steel
Height
30-1/2 in
Overall Width
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9942SS
Zoro #
G8588441
UPC #
073555994216
Country of Origin
China

Dimensions

Height
30-1/2 in
Overall Width
10 in
Inside Depth
10"
Depth
10 in
Length
12 in
Inside Width
10"
Inside Length
12"

Details

Container Capacity
27 gal
Item
Indoor Metal Can
Container Shape
Round
Color
Stainless Steel
Material
Aluminum
Container Basic Material
Metal

Description

Waste Recycling Receptacle,Single Bin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.