This item is Discontinued.

Safco 3 Drawer File Cabinet, Mist, Letter/Legal HLT4234606

3 Drawer File Cabinet, Mist, Letter/Legal (Discontinued)

  • Mfr # HLT4234606
  • Zoro # G6416184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLT4234606
Zoro #
G6416184
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Length
42"

Details

Color
Mist
Material
Steel
Number of Drawers
3
File Cabinet Type
Lateral
Item
File Cabinet

Description

Lateral File,3 Drawer,42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.