Zoro Homepage

3 gal Half-Round Indoor Plastic Can, Black/Blue, Plastic, 13 in

  • Mfr # SAF9927BB

  • Zoro # G701858730


product price: $35.89
/ea

Key Features

Container Capacity
3 gal
Container Shape
Half-Round
Color
Black/Blue
Height
13.5 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF9927BB
Zoro #
G701858730
UPC #
73555992700
Country of Origin
China

Dimensions

Height
13.5 in
Overall Width
13 in
Depth
8"

Details

Container Capacity
3 gal
Item
Indoor Plastic Can
Container Shape
Half-Round
Color
Black/Blue
Material
Plastic

Description

Have all your desk-side recycling needs come together with the Desk-Side Plastic Recycling Receptacles. Design allows you to easily latch two of these recycling receptacles together for two separate recycling compartments - one for recycling and one for waste. Use half-round containers individually for waste or recycling too. Each plastic container holds up to 3 gallons. One container is solid blue. The other container is solid black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.