Shop All Smoking Receptacles & Shelters
Safco
3 gal Steel Square Wastebasket, Ash Tray, Black
Mfr # 9696BL
Zoro # G1185591
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 3 gal.
- Height 24 1/4 in
- Width 9 1/2 in
- Base Dia. 9-1/2"
Product Information
- Brand Safco
- MFR # 9696BL
- Zoro # G1185591
- UPC # 073555969627
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 24 1/4 in |
Width | 9 1/2 in |
Base Dia. | 9-1/2" |
Trash Can Dia./Width | 9-1/2" |
Container Depth | 9-1/2" |
Diameter | 9 1/2 in |
Length | 9-1/2" |
Details
Description
Square, 3 gal, Black, Height 24 1/4 in, Steel, Powder Coated, Lid Included, Free-Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS Intak by Thermos Hydration Bottle with Meter, 24 oz, Blue, Polyester (HP4100TLTRI6)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7121)
- A.R. NORTH AMERICA Oil Seal (AR1260460)
- POLLAK Pollak 11-613EP 6-Way Connector - Trailer End (11-613EP)
- SAFCO Sand Fill Ash Urn, Steel, 10"x20" High, Aluminum/Black (SAF9698BL)
- SAFCO Ash Urn, 10 in. dia x 20 in. h, Black (9698BL)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Black (1206BLACK)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Smoke Stand, Black (710601)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0816BW)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray - 1-1/2 Gallon (261391GN)
- JUSTRITE Cigarette Receptacle, 5 gal Capacity, 38 1/2 in H, 16 1/2 in W, 16 1/2 in Base Dia, Black (26811R)
- Safco Smoking Receptacles & Shelters