30 gal. Steel, Rigid Plastic Round Trash Can, Black
Mfr # 9920BL
Zoro # G5753282
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
30 gal
Container Shape
Round
Color
Black
Height
33 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9920BL
Zoro #
G5753282
UPC #
073555992021
Country of Origin
China
Dimensions
Height
33 in
Length
20 in
Container Depth
18 1/2 in
Depth
18-1/2 in
Overall Diameter
18 1/2 in
Details
Container Capacity
30 gal
Item
Trash Can
Container Shape
Round
Color
Black
Lid Opening Mechanism
Open Top
Material
Steel
Receptacle Container Style
Decorative
Container Basic Material
Metal, Plastic
Primary Container Color
Black
Container Mounting Style
Free-Standing
Includes
Liner
Finish
Powder Coated
Lid Options
No Lid
Lid Type
Open
Location
Indoor
Description
Round, Open, 30 gal, Black, Height 33 in, Depth Not Applicable, Steel, Powder-Coated, No Lid, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.