Shop SAFCO
See all product information
Create Account
36 gal. Steel, Rigid Plastic Trash Can, Black/Steel
Mfr # 9895
Zoro # G4431491
product price:Â $448.99
/ea
Free Shipping & Returns
Key Features
Trash Container Capacity
36 gal.
Series
Reflections
Color
Black/Chrome
Height
37.5 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9895
- Zoro #
- G4431491
- UPC #
- 073555989502
- Country of Origin
- China
Dimensions
- Height
- 37.5 in
- Depth
- 18 in
- Overall Width
- 18 in
Details
- Trash Container Capacity
- 36 gal.
- Item
- Trash Can
- Series
- Reflections
- Color
- Black/Chrome
- Material
- Steel
- Top Design
- Push
- Container Basic Material
- Metal, Plastic
- Primary Container Color
- Black/Steel
- Specific Container Material
- Steel, Rigid Plastic
- Lid Type
- Hood with Side Door
- Container Capacity
- 36 gal
- Compatible Manufacturer Lid Part Number
- 9669
- Container Shape
- Square
- Finish
- Powder Coated
- Standards
- GREENGUARD Certified
Description
Waste Receptacle,Push Top,36 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.