Shop SAFCO
See all product information
Create Account
Fire-safe Steel Round Wastebasket - 5.88 gal Capacity - Round - 14in Height x 13in Diameter -
- Mfr # 9604CH
- Zoro # G723364790
product price:Â
$
31.75
/ea
Key Features
Material
Steel
Container Shape
Round
Container Capacity
5.88 gal
Overall Diameter
13 in
Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9604CH
- Zoro #
- G723364790
- UPC #
- 73555960402
- Country of Origin
- China
- Material
- Steel
- Container Shape
- Round
- Item
- Wastebasket
- Container Capacity
- 5.88 gal
- Color
- Charcoal
Dimensions
- Overall Diameter
- 13 in
- Height
- 14 in
Description
Fire-safe Steel Round Wastebasket - 5.88 gal Capacity - Round - 14in Height x 13in Diameter - Steel - Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.