Zoro Homepage

4 gal. Plastic Rectangular Wastebasket, Black

  • Mfr # 9710BL

  • Zoro # G1185759


product price: $37.65
/ea

Key Features

Container Capacity
4 gal
Container Shape
Rectangular
Color
Black
Height
15 in
Overall Width
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9710BL
Zoro #
G1185759
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Overall Width
12 1/4 in
Container Depth
10"
Length
10 in
Depth
10 in
Overall Diameter
12 1/4 in

Details

Container Capacity
4 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Step-On
Material
Plastic
Container Mounting Style
Free-Standing
Primary Container Color
Black
Includes
Hinged Lid
Finish
Smooth
Lid Options
Lid Included
Container Basic Material
Plastic
Receptacle Container Style
Utility
Lid Type
Flat
Location
Indoor

Description

Rectangular, 4 gal, Black, Height 15 in, Plastic, Smooth, Lid Included, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.