46-1/2" W 5 Drawer File Cabinet, Wild Wood Pine, 30" x 42"

  • Mfr # 4996WP

  • Zoro # G6421197


product price: $1,803.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

File Size
30" x 42"
Height
16-1/2"
Material
Steel
Number of Drawers
5
Width
46-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4996WP
Zoro #
G6421197
UPC #
-
Country of Origin
United States

Dimensions

File Size
30" x 42"
Height
16-1/2"
Width
46-1/2"
Depth
35-1/2"

Details

Color
Wild Wood Pine
Material
Steel
Number of Drawers
5
Finish
Powder Coated
File Cabinet Type
Flat
Assembled/Unassembled
Assembled
Item
File Cabinet

Description

Steel Flat File,5-Drawer,For 30 In. x 42 In. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.