Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Active Ball Chair, 16 3/4 in H

  • Mfr # 4761BV

  • Zoro # G311221252


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Vinyl
Seat Width
11 in
Seat Depth
11 in
Features
Easy-to-Clean Vinyl, Great for use in Home Offices, Schools or Waiting Rooms, Rubber Molded into Base so Chair does not Slip
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4761BV
Zoro #
G311221252
UPC #
0073555476132
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
11 in
Seat Depth
11 in
Overall Width
17 in
Overall Depth
17 in
Maximum Overall Height
16 3/4 in
Notional Size
Standard
Minimum Seat Height
16 3/4 in
Maximum Seat Height
16 3/4 in
Seat Thickness
1/8 in

Details

Seat Material
Vinyl
Seat Color
Black
Item
Ball Chair
Features
Easy-to-Clean Vinyl, Great for use in Home Offices, Schools or Waiting Rooms, Rubber Molded into Base so Chair does not Slip
Includes
Pump
Assembly
Unassembled
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Weight Capacity
275 lb
Series
Runtz
Frame Material
Rubber
Standards
CPSIA
Lumbar Support
No
Frame Color
Black
Swivel
Yes
Upholstered Seat
Yes
Swivel Angle
360 Degrees
Adjustable Seat
Yes
Includes Footrest
No
Support Style
Frame
Waterfall Seat
No
Caster/Glide Type
Swivel
Caster/Glide Material
Rubber
Includes Assembly Tools
Yes
Adjustable Tilt Tension
No
Rolling
Yes

Description

Ball Chair, Adjustable Arms Not Applicable, Overall Width 17 in, Overall Depth 17 in, Maximum Seat Height 16 3/4 in, Maximum Overall Height 16 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness 1/8 in, Back Color Not Applicable, Seat Depth 11 in, Seat Width 11 in, Seat Material Vinyl, Back Material Not Applicable, Caster/Glide Type Swivel, Frame Material Rubber, Number of Arms Not Applicable, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Series Runtz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.