Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Active Ball Chair, 17 in H

  • Mfr # 4756GV

  • Zoro # G411221282


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Vinyl
Seat Width
12 in
Seat Depth
12 in
Frame Material
Steel
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4756GV
Zoro #
G411221282
UPC #
0073555475678
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
12 in
Seat Depth
12 in
Overall Width
22 1/2 in
Overall Depth
22 1/2 in
Maximum Overall Height
17 in
Minimum Seat Height
17 in
Notional Size
Standard
Maximum Seat Height
17 in
Seat Thickness
1/8 in

Details

Seat Material
Vinyl
Seat Color
Green
Item
Ball Chair
Frame Material
Steel
Assembly
Unassembled
Frame Color
Chrome
Includes
Pump
Standards
CPSIA
Features
Designed to Help Children Stay Active and Help Support Better Posture and Balance, Easy-to-Clean Vinyl Exterior Ideal for Educational Environments
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Weight Capacity
275 lb
Lumbar Support
No
Series
Runtz
Includes Assembly Tools
Yes
Support Style
Independent Legs
Adjustable Seat
Yes
Number of Feet
4
Waterfall Seat
No
Caster/Glide Material
Steel
Seat Adjustments
Height
Includes Footrest
No
Swivel
No
Adjustable Tilt Tension
No
Upholstered Seat
Yes
Rolling
No

Description

Ball Chair, Adjustable Arms Not Applicable, Overall Width 22 1/2 in, Overall Depth 22 1/2 in, Maximum Seat Height 17 in, Maximum Overall Height 17 in, Seat Color Green, Frame Color Chrome, Seat Thickness 1/8 in, Back Color Not Applicable, Seat Depth 12 in, Seat Width 12 in, Seat Material Vinyl, Back Material Not Applicable, Caster/Glide Type Not Applicable, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Series Runtz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.