Zoro Homepage

Active Ball Chair, 23 in H

  • Mfr # 4760GV

  • Zoro # G711221234


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Vinyl
Seat Width
17 1/2 in
Seat Depth
17 1/2 in
Frame Material
Rubber
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4760GV
Zoro #
G711221234
UPC #
0198860810829
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
17 1/2 in
Seat Depth
17 1/2 in
Overall Depth
17 1/2 in
Overall Width
17 1/2 in
Minimum Seat Height
23 in
Maximum Overall Height
23 in
Seat Thickness
1/8 in
Notional Size
Standard
Maximum Seat Height
23 in

Description

Ball Chair, Adjustable Arms Not Applicable, Overall Width 17 1/2 in, Overall Depth 17 1/2 in, Maximum Seat Height 23 in, Maximum Overall Height 23 in, Seat Color Green, Frame Color Black, Seat Thickness 1/8 in, Back Color Not Applicable, Seat Depth 17 1/2 in, Seat Width 17 1/2 in, Seat Material Vinyl, Back Material Not Applicable, Caster/Glide Type Swivel, Frame Material Rubber, Number of Arms Not Applicable, Weight Capacity 250 lb, Tilt Configuration Not Applicable, Series Zenergy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.