Bistro 30" Square Bar Height Table, Cast Iron Base, 30 W, 30 L, 42 H, Regal Mahogany (Discontinued)
- Mfr # CA30SHBTRMH
- Zoro # G6422414
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA30SHBTRMH
Zoro #
G6422414
UPC #
-
Country of Origin
China
Dimensions
Width
30
Length
30
Height
42
Diameter
0
Details
Item
Bistro 30" Square Bar Height Table, Cast Iron Base
Shape
Square
Tabletop Material
Thermally Fused Laminate Top
Tabletop Color
Regal Mahogany
Frame Color
Black
Frame Material
Medium Density Fibreboard - Wood
Edge Type
Molded
Leg Type
Cast Iron
Leg Color
Black
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Description
Bistro 30 In. Square Bar Height Table,Cast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.