Zoro Homepage

CHAIR, BIG&TALL, 400#CAP, BK

  • Mfr # SAF3503BL

  • Zoro # G301827617


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Executive Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF3503BL
Zoro #
G301827617
UPC #
73555350326
Country of Origin
China

Details

Style
Mid Back Executive Chair

Description

This Big & Tall Mid-Back Task Chair is ideal for use in personal work spaces or conference rooms. The mid-back design provides a comfortable back support and features black bonded leather on all seating surfaces for a comfortable and professional-looking chair. Heavy-duty height and tilt mechanisms allow you to quickly and easily adjust the height and tilt of the chair to your optimal comfort level. Height-adjustment ranges from 42" to 46" to suit a variety of users. This long-lasting chair also features chrome metal armrests with upholstery pads for comfortable, ergonomic support. The sturdy, 29" chrome metal base is mobile on 55mm heavy-duty casters (wheels) to provide smooth movement across the work space. Chair offers a weight capacity up to 400 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.