Zoro Homepage

Collection Box, Large, Acrylic, Clear

  • Mfr # 4234CL

  • Zoro # G0929230


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Width
9 1/4 in
Color
Clear
Height
21 in
Depth
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4234CL
Zoro #
G0929230
UPC #
073555423402
Country of Origin
Taiwan, Province of China

Dimensions

Width
9 1/4 in
Height
21 in
Depth
9 1/4 in
Overall Width
9 1/4 in
Overall Height
21 in
Slot Width
5 3/4 in
Overall Depth
9 1/4 in

Details

Item
Suggestion Box
Material
Acrylic
Color
Clear
Green Certification or Other Recognition
GREENGUARD Certified
Includes
(2) Keys
Product Type
Suggestion Box

Description

Suggestion Box, Material Acrylic, Clear, Height 21 in, Width 9 1/4 in, Depth 9 1/4 in, Includes (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.